This item is Discontinued.

Conical Tool Tapered End Mill, 2 Deg, 0.031" Tip Dia, Shank Dia.: 1/8" CM-A-0001

Tapered End Mill, 2 Deg, 0.031" Tip Dia, Shank Dia.: 1/8" (Discontinued)

  • Mfr # CM-A-0001
  • Zoro # G9191425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM-A-0001
Zoro #
G9191425
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Tip Diameter
0.031"
Large End Dia.
0.040 in
Dimension Type
Fractional Inch

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.0 Degrees
Number of Flutes
3
Shank Type
Plain
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Item
Tapered Minature End Mill
End Mill Material
Carbide
Included Angle
2 Degrees
Finish
Bright (Uncoated)
Taper Angle per Side
1.0 Degrees
Series
CCM
End Type- Holemaking
Square End

Description

Tapered Minature End Mill, 1.0 Degrees Taper Angle per Side, 0.040 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.