This item is Discontinued.

Conical Tool Tapered End Mill, 2 Deg, 0.625" Tip Dia, Large End Dia.: 0.773" A-1017

Tapered End Mill, 2 Deg, 0.625" Tip Dia, Large End Dia.: 0.773" (Discontinued)

  • Mfr # A-1017
  • Zoro # G9159821
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-1017
Zoro #
G9159821
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 1/4 in
Overall Length
6 1/2 in
Shank Dia.
5/8 in
Tip Diameter
0.625"
Dimension Type
Fractional Inch
Large End Dia.
0.773 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.0 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Item
Tapered End Mill
End Mill Material
High Speed Steel
Shank Type
Single Weldon
Included Angle
2 Degrees
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Taper Angle per Side
1.0 Degrees
Series
THX
End Type- Holemaking
Square End

Description

Tapered End Mill, 1.0 Degrees Taper Angle per Side, 0.773 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.