This item is Discontinued.

Conical Tool Tapered End Mill, 2 Deg, 0.625" Tip Dia, Series: THX A-1009-BE

Tapered End Mill, 2 Deg, 0.625" Tip Dia, Series: THX (Discontinued)

  • Mfr # A-1009-BE
  • Zoro # G9166462
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-1009-BE
Zoro #
G9166462
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 1/2 in
Shank Dia.
5/8 in
Tip Diameter
0.625"
Dimension Type
Fractional Inch
Corner Radius
0.313 in
Large End Dia.
0.704 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.0 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
Shank Type
Single Weldon
Included Angle
2 Degrees
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Spiral Direction
Right Hand
Item
Tapered End Mill Ball End
Finish
Bright (Uncoated)
Taper Angle per Side
1.0 Degrees
Series
THX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 1.0 Degrees Taper Angle per Side, 0.704 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.