This item is Discontinued.

Conical Tool Tapered End Mill, 2 Deg, 1.000" Tip Dia, Length of Cut: 6" A-1624

Tapered End Mill, 2 Deg, 1.000" Tip Dia, Length of Cut: 6" (Discontinued)

  • Mfr # A-1624
  • Zoro # G9162910
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-1624
Zoro #
G9162910
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
6 in
Overall Length
8 1/2 in
Shank Dia.
1 in
Large End Dia.
1.209 in
Dimension Type
Fractional Inch
Tip Diameter
1.000"

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.0 Degrees
Number of Flutes
4
Included Angle
2 Degrees
Finish
Bright (Uncoated)
Shank Type
Single Weldon
Helix Angle
30 Degrees
Item
Tapered End Mill
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Spiral Direction
Right Hand
Taper Angle per Side
1.0 Degrees
End Type- Holemaking
Square End
Series
THX

Description

Tapered End Mill, 1.0 Degrees Taper Angle per Side, 1.209 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.