This item is Discontinued.

Conical Tool Tapered End Mill, 20 Deg, 0.156" Tip Dia, Length of Cut: 1" J-254C

Tapered End Mill, 20 Deg, 0.156" Tip Dia, Length of Cut: 1" (Discontinued)

  • Mfr # J-254C
  • Zoro # G9157791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-254C
Zoro #
G9157791
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1/2 in
Large End Dia.
0.500 in
Dimension Type
Fractional Inch
Tip Diameter
0.156"

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
10.0 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
Included Angle
20 Degrees
Item
Tapered End Mill
Shank Type
Plain
End Mill Material
Carbide
Cutting Direction
Right Hand
Taper Angle per Side
10.0 Degrees
End Type- Holemaking
Square End
Series
TCX

Description

Tapered End Mill, 10.0 Degrees Taper Angle per Side, 0.500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.