This item is Discontinued.

Conical Tool Tapered End Mill, 3 Deg, 0.094" Tip Dia AAX-106

Tapered End Mill, 3 Deg, 0.094" Tip Dia (Discontinued)

  • Mfr # AAX-106
  • Zoro # G9182291
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AAX-106
Zoro #
G9182291
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Large End Dia.
0.172 in
Dimension Type
Fractional Inch
Tip Diameter
0.094"

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Item
Tapered End Mill
Shank Type
Single Weldon
Included Angle
3 Degrees
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Taper Angle per Side
1.5 Degrees
End Type- Holemaking
Square End
Series
THX

Description

Tapered End Mill, 1.5 Degrees Taper Angle per Side, 0.172 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.