This item is Discontinued.

Conical Tool Tapered End Mill, 3 Deg, 0.109" Tip Dia, Length of Cut: 1" AAX-154C-BE

Tapered End Mill, 3 Deg, 0.109" Tip Dia, Length of Cut: 1" (Discontinued)

  • Mfr # AAX-154C-BE
  • Zoro # G9169229
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AAX-154C-BE
Zoro #
G9169229
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1/4 in
Large End Dia.
0.162 in
Dimension Type
Fractional Inch
Tip Diameter
0.109"
Corner Radius
0.055 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Shank Type
Plain
Finish
Bright (Uncoated)
Included Angle
3 Degrees
Item
Tapered End Mill Ball End
End Mill Material
Carbide
Helix Angle
30 Degrees
Taper Angle per Side
1.5 Degrees
End Type- Holemaking
Ball End
Series
TCX

Description

Tapered End Mill Ball End, 1.5 Degrees Taper Angle per Side, 0.162 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.