This item is Discontinued.

Conical Tool Tapered End Mill, 3 Deg, 0.188" Tip Dia, Length of Cut: 2" AAX-308-BE

Tapered End Mill, 3 Deg, 0.188" Tip Dia, Length of Cut: 2" (Discontinued)

  • Mfr # AAX-308-BE
  • Zoro # G9163915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAX-308-BE
Zoro #
G9163915
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
3 7/8 in
Shank Dia.
3/8 in
Large End Dia.
0.292 in
Corner Radius
0.094 in
Tip Diameter
0.188"
Dimension Type
Fractional Inch

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
3
Finish
Bright (Uncoated)
Included Angle
3 Degrees
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Spiral Direction
Right Hand
Shank Type
Single Weldon
Item
Tapered End Mill Ball End
Taper Angle per Side
1.5 Degrees
Series
THX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 1.5 Degrees Taper Angle per Side, 0.292 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.