This item is Discontinued.

Conical Tool Tapered End Mill, 30 Deg, 0.094" Tip Dia, Large End Dia.: 0.228" P-101C

Tapered End Mill, 30 Deg, 0.094" Tip Dia, Large End Dia.: 0.228" (Discontinued)

  • Mfr # P-101C
  • Zoro # G9158071
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P-101C
Zoro #
G9158071
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Overall Length
2 in
Shank Dia.
1/4 in
Tip Diameter
0.094"
Dimension Type
Fractional Inch
Large End Dia.
0.228 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
15.0 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Included Angle
30 Degrees
End Mill Material
Carbide
Item
Tapered End Mill
Helix Angle
30 Degrees
Shank Type
Plain
Taper Angle per Side
15.0 Degrees
Series
TCX
End Type- Holemaking
Square End

Description

Tapered End Mill, 15.0 Degrees Taper Angle per Side, 0.228 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.