This item is Discontinued.

Conical Tool Tapered End Mill, 30 Deg, 0.375" Tip Dia, Overall Length: 4" P-606C-BE

Tapered End Mill, 30 Deg, 0.375" Tip Dia, Overall Length: 4" (Discontinued)

  • Mfr # P-606C-BE
  • Zoro # G9160862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-606C-BE
Zoro #
G9160862
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Overall Length
4 in
Shank Dia.
3/4 in
Large End Dia.
1.179 in
Dimension Type
Fractional Inch
Corner Radius
0.188 in
Tip Diameter
0.375"

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
15.0 Degrees
Number of Flutes
4
Included Angle
30 Degrees
Finish
Bright (Uncoated)
End Mill Material
Carbide
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Shank Type
Plain
Helix Angle
30 Degrees
Item
Tapered End Mill Ball End
Taper Angle per Side
15.0 Degrees
Series
TCX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 15.0 Degrees Taper Angle per Side, 1.179 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.