This item is Discontinued.

Conical Tool Tapered End Mill, 4 Deg, 0.078" Tip Dia, Overall Length: 3" CM-B-023-BE

Tapered End Mill, 4 Deg, 0.078" Tip Dia, Overall Length: 3" (Discontinued)

  • Mfr # CM-B-023-BE
  • Zoro # G9182273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM-B-023-BE
Zoro #
G9182273
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
3 in
Shank Dia.
3/16 in
Tip Diameter
0.078"
Corner Radius
0.039 in
Large End Dia.
0.131 in
Dimension Type
Fractional Inch

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
Included Angle
4 Degrees
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Material
Carbide
Item
Tapered Minature End Mill
Shank Type
Plain
Taper Angle per Side
2.0 Degrees
Series
CCM
End Type- Holemaking
Ball End

Description

Tapered Minature End Mill, 2.0 Degrees Taper Angle per Side, 0.131 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.