This item is Discontinued.

Conical Tool Tapered End Mill, 4 Deg, 0.094" Tip Dia, Series: THX B-102

Tapered End Mill, 4 Deg, 0.094" Tip Dia, Series: THX (Discontinued)

  • Mfr # B-102
  • Zoro # G9184540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-102
Zoro #
G9184540
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 5/8 in
Shank Dia.
3/8 in
Large End Dia.
0.129 in
Dimension Type
Fractional Inch
Tip Diameter
0.094"

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Item
Tapered End Mill
Helix Angle
30 Degrees
Shank Type
Single Weldon
Included Angle
4 Degrees
Taper Angle per Side
2.0 Degrees
Series
THX
End Type- Holemaking
Square End

Description

Tapered End Mill, 2.0 Degrees Taper Angle per Side, 0.129 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.