This item is Discontinued.

Conical Tool Tapered End Mill, 4 Deg, 0.188" Tip Dia B-305

Tapered End Mill, 4 Deg, 0.188" Tip Dia (Discontinued)

  • Mfr # B-305
  • Zoro # G9156924
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-305
Zoro #
G9156924
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/4 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Tip Diameter
0.188"
Large End Dia.
0.275 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
Shank Type
Single Weldon
Spiral Direction
Right Hand
Item
Tapered End Mill
Included Angle
4 Degrees
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
End Mill Material
High Speed Steel
Taper Angle per Side
2.0 Degrees
Series
THX
End Type- Holemaking
Square End

Description

Tapered End Mill, 2.0 Degrees Taper Angle per Side, 0.275 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.