This item is Discontinued.

Conical Tool Tapered End Mill, 4 Deg, 0.500" Tip Dia, Overall Length: 5" B-809C

Tapered End Mill, 4 Deg, 0.500" Tip Dia, Overall Length: 5" (Discontinued)

  • Mfr # B-809C
  • Zoro # G9180462
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-809C
Zoro #
G9180462
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
5 in
Shank Dia.
3/4 in
Tip Diameter
0.500"
Dimension Type
Fractional Inch
Large End Dia.
0.657 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
End Mill Material
Carbide
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Plain
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Item
Tapered End Mill
Included Angle
4 Degrees
Taper Angle per Side
2.0 Degrees
Series
TCX
End Type- Holemaking
Square End

Description

Tapered End Mill, 2.0 Degrees Taper Angle per Side, 0.657 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.