This item is Discontinued.

Conical Tool Tapered End Mill, 4 Deg, 0.625" Tip Dia, Shank Dia.: 1" B-1017C-BE

Tapered End Mill, 4 Deg, 0.625" Tip Dia, Shank Dia.: 1" (Discontinued)

  • Mfr # B-1017C-BE
  • Zoro # G9160031
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-1017C-BE
Zoro #
G9160031
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 1/4 in
Overall Length
7 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Large End Dia.
0.922 in
Tip Diameter
0.625"
Corner Radius
0.313 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Included Angle
4 Degrees
Shank Type
Plain
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
End Mill Material
Carbide
Item
Tapered End Mill Ball End
Taper Angle per Side
2.0 Degrees
Series
TCX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 2.0 Degrees Taper Angle per Side, 0.922 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.