This item is Discontinued.

Conical Tool Tapered End Mill, 4 Deg, 0.625" Tip Dia, Spiral Direction: Right Hand B-1009-BE

Tapered End Mill, 4 Deg, 0.625" Tip Dia, Spiral Direction: Right Hand (Discontinued)

  • Mfr # B-1009-BE
  • Zoro # G9159499
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-1009-BE
Zoro #
G9159499
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 1/2 in
Shank Dia.
3/4 in
Tip Diameter
0.625"
Large End Dia.
0.782 in
Dimension Type
Fractional Inch
Corner Radius
0.313 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Shank Type
Single Weldon
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Item
Tapered End Mill Ball End
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Included Angle
4 Degrees
Taper Angle per Side
2.0 Degrees
Series
THX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 2.0 Degrees Taper Angle per Side, 0.782 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.