This item is Discontinued.

Conical Tool Tapered End Mill, 40 Deg, 0.375" Tip Dia, End Mill Material: Carbide T-606C

Tapered End Mill, 40 Deg, 0.375" Tip Dia, End Mill Material: Carbide (Discontinued)

  • Mfr # T-606C
  • Zoro # G9161109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-606C
Zoro #
G9161109
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Overall Length
4 in
Shank Dia.
3/4 in
Tip Diameter
0.375"
Large End Dia.
1.467 in
Dimension Type
Fractional Inch

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
20.0 Degrees
Number of Flutes
4
End Mill Material
Carbide
Finish
Bright (Uncoated)
Included Angle
40 Degrees
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Shank Type
Plain
Item
Tapered End Mill
Taper Angle per Side
20.0 Degrees
Series
TCX
End Type- Holemaking
Square End

Description

Tapered End Mill, 20.0 Degrees Taper Angle per Side, 1.467 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.