This item is Discontinued.

Conical Tool Tapered End Mill, 6 Deg, 0.031" Tip Dia, Series: THX C-0002-BE

Tapered End Mill, 6 Deg, 0.031" Tip Dia, Series: THX (Discontinued)

  • Mfr # C-0002-BE
  • Zoro # G9206012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-0002-BE
Zoro #
G9206012
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 5/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Large End Dia.
0.084 in
Tip Diameter
0.031"
Corner Radius
0.016 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Item
Tapered End Mill Ball End
End Mill Material
High Speed Steel
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Shank Type
Single Weldon
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Included Angle
6 Degrees
Taper Angle per Side
3.0 Degrees
End Type- Holemaking
Ball End
Series
THX

Description

Tapered End Mill Ball End, 3.0 Degrees Taper Angle per Side, 0.084 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.