This item is Discontinued.

Conical Tool Tapered End Mill, 6 Deg, 0.125" Tip Dia, Number of Flutes: 3 C-208-BE

Tapered End Mill, 6 Deg, 0.125" Tip Dia, Number of Flutes: 3 (Discontinued)

  • Mfr # C-208-BE
  • Zoro # G9187243
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-208-BE
Zoro #
G9187243
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
3 3/4 in
Shank Dia.
3/8 in
Tip Diameter
0.125"
Corner Radius
0.063 in
Large End Dia.
0.335 in
Dimension Type
Fractional Inch

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Single Weldon
Item
Tapered End Mill Ball End
Cutting Direction
Right Hand
Included Angle
6 Degrees
End Mill Material
High Speed Steel
Taper Angle per Side
3.0 Degrees
Series
THX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 3.0 Degrees Taper Angle per Side, 0.335 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.