This item is Discontinued.

Conical Tool Tapered End Mill, 6 Deg, 0.188" Tip Dia C-306C-BE

Tapered End Mill, 6 Deg, 0.188" Tip Dia (Discontinued)

  • Mfr # C-306C-BE
  • Zoro # G9159830
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-306C-BE
Zoro #
G9159830
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Overall Length
3 1/2 in
Shank Dia.
3/8 in
Tip Diameter
0.188"
Corner Radius
0.094 in
Large End Dia.
0.345 in
Dimension Type
Fractional Inch

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
End Mill Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Included Angle
6 Degrees
Item
Tapered End Mill Ball End
Spiral Direction
Right Hand
Shank Type
Plain
Taper Angle per Side
3.0 Degrees
End Type- Holemaking
Ball End
Series
TCX

Description

Tapered End Mill Ball End, 3.0 Degrees Taper Angle per Side, 0.345 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.