This item is Discontinued.

Conical Tool Tapered End Mill, 6 Deg, 0.250" Tip Dia, Shank Dia.: 3/8" C-403C

Tapered End Mill, 6 Deg, 0.250" Tip Dia, Shank Dia.: 3/8" (Discontinued)

  • Mfr # C-403C
  • Zoro # G9183472
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-403C
Zoro #
G9183472
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
3 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Large End Dia.
0.329 in
Tip Diameter
0.250"

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Shank Type
Plain
Included Angle
6 Degrees
Helix Angle
30 Degrees
End Mill Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Item
Tapered End Mill
Spiral Direction
Right Hand
Taper Angle per Side
3.0 Degrees
End Type- Holemaking
Square End
Series
TCX

Description

Tapered End Mill, 3.0 Degrees Taper Angle per Side, 0.329 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.