This item is Discontinued.

Conical Tool Tapered End Mill, 8 Deg, 0.125" Tip Dia, Overall Length: 3-1/4" D-206

Tapered End Mill, 8 Deg, 0.125" Tip Dia, Overall Length: 3-1/4" (Discontinued)

  • Mfr # D-206
  • Zoro # G9183454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-206
Zoro #
G9183454
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Tip Diameter
0.125"
Dimension Type
Fractional Inch
Large End Dia.
0.335 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
4.0 Degrees
Number of Flutes
3
Shank Type
Single Weldon
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Item
Tapered End Mill
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Included Angle
8 Degrees
Taper Angle per Side
4.0 Degrees
End Type- Holemaking
Square End
Series
THX

Description

Tapered End Mill, 4.0 Degrees Taper Angle per Side, 0.335 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.