This item is Discontinued.

Conical Tool Tapered End Mill, 8 Deg, 0.375" Tip Dia, Number of Flutes: 3 D-609-BE

Tapered End Mill, 8 Deg, 0.375" Tip Dia, Number of Flutes: 3 (Discontinued)

  • Mfr # D-609-BE
  • Zoro # G9187995
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-609-BE
Zoro #
G9187995
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 1/4 in
Shank Dia.
5/8 in
Large End Dia.
0.690 in
Corner Radius
0.188 in
Dimension Type
Fractional Inch
Tip Diameter
0.375"

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
4.0 Degrees
Number of Flutes
3
Included Angle
8 Degrees
Shank Type
Single Weldon
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Item
Tapered End Mill Ball End
End Mill Material
High Speed Steel
Taper Angle per Side
4.0 Degrees
End Type- Holemaking
Ball End
Series
THX

Description

Tapered End Mill Ball End, 4.0 Degrees Taper Angle per Side, 0.690 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.