This item is Discontinued.

Conical Tool Tapered End Mill, 8 Deg, 0.500" Tip Dia, Shank Dia.: 3/4" D-805C

Tapered End Mill, 8 Deg, 0.500" Tip Dia, Shank Dia.: 3/4" (Discontinued)

  • Mfr # D-805C
  • Zoro # G9162874
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-805C
Zoro #
G9162874
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/4 in
Overall Length
3 1/2 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Tip Diameter
0.500"
Large End Dia.
0.675 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
4.0 Degrees
Number of Flutes
3
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Included Angle
8 Degrees
Spiral Direction
Right Hand
End Mill Material
Carbide
Item
Tapered End Mill
Shank Type
Plain
Taper Angle per Side
4.0 Degrees
End Type- Holemaking
Square End
Series
TCX

Description

Tapered End Mill, 4.0 Degrees Taper Angle per Side, 0.675 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.