This item is Discontinued.

Conical Tool Tapered End Mill, 90 Deg, 0.125" Tip Dia, Shank Type: Plain Shank WA-203C

Tapered End Mill, 90 Deg, 0.125" Tip Dia, Shank Type: Plain Shank (Discontinued)

  • Mfr # WA-203C
  • Zoro # G9182142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA-203C
Zoro #
G9182142
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
3 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Tip Diameter
0.125"
Large End Dia.
1.625 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
45.0 Degrees
Number of Flutes
4
Included Angle
90 Degrees
Helix Angle
30 Degrees
Item
Tapered End Mill
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Material
Carbide
Spiral Direction
Right Hand
Shank Type
Plain
Taper Angle per Side
45.0 Degrees
End Type- Holemaking
Square End
Series
TCX

Description

Tapered End Mill, 45.0 Degrees Taper Angle per Side, 1.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.