This item is Discontinued.

Conical Tool Tapered End Mill Ball End, CBD, 0.375in, RH B-613C-BE

Tapered End Mill Ball End, CBD, 0.375in, RH (Discontinued)

  • Mfr # B-613C-BE
  • Zoro # G0145236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-613C-BE
Zoro #
G0145236
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 1/4 in
Overall Length
5 in
Shank Dia.
5/8 in
Corner Radius
0.188 in
Tip Diameter
0.375"
Dimension Type
Fractional Inch
Large End Dia.
0.602 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Included Angle
4 Degrees
Shank Type
Plain
Cutting Direction
Right Hand
Item
Tapered End Mill Ball End
End Mill Material
Carbide
Finish
Bright (Uncoated)
Taper Angle per Side
2.0 Degrees

Description

Tapered End Mill Ball End, 2.0 Degrees Taper Angle per Side, 0.602 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.