This item is Discontinued.

Conical Tool Tapered End Mill Ball End, CBD, 0.75in, RH B-1209C-BE

Tapered End Mill Ball End, CBD, 0.75in, RH (Discontinued)

  • Mfr # B-1209C-BE
  • Zoro # G0145166
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-1209C-BE
Zoro #
G0145166
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
5 in
Shank Dia.
1 in
Large End Dia.
0.907 in
Dimension Type
Fractional Inch
Corner Radius
0.375 in
Tip Diameter
0.750"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
End Mill Material
Carbide
Shank Type
Plain
Included Angle
4 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Item
Tapered End Mill Ball End
Taper Angle per Side
2.0 Degrees

Description

Tapered End Mill Ball End, 2.0 Degrees Taper Angle per Side, 0.907 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.