This item is Discontinued.

Conical Tool Tapered End Mill Ball End, HSS, 0.125in, RH WA-204ASP-BE

Tapered End Mill Ball End, HSS, 0.125in, RH (Discontinued)

  • Mfr # WA-204ASP-BE
  • Zoro # G0133500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WA-204ASP-BE
Zoro #
G0133500
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 3/4 in
Shank Dia.
1 in
Corner Radius
0.063 in
Tip Diameter
0.125"
Dimension Type
Fractional Inch
Large End Dia.
2.125 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
45.0 Degrees
Number of Flutes
4
Item
Tapered End Mill Ball End
Helix Angle
30 Degrees
Shank Type
Single Weldon
Finish
Bright (Uncoated)
End Mill Material
High Speed Steel
Included Angle
90 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Taper Angle per Side
45.0 Degrees

Description

Tapered End Mill Ball End, 45.0 Degrees Taper Angle per Side, 2.125 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.