This item is Discontinued.

Conical Tool Tapered End Mill Ball End, HSS, 0.75in, RH C-1213-BE

Tapered End Mill Ball End, HSS, 0.75in, RH (Discontinued)

  • Mfr # C-1213-BE
  • Zoro # G0136011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-1213-BE
Zoro #
G0136011
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 1/4 in
Overall Length
5 3/4 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Corner Radius
0.375 in
Large End Dia.
1.091 in
Tip Diameter
0.750"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Included Angle
6 Degrees
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Single Weldon
Spiral Direction
Right Hand
Item
Tapered End Mill Ball End
Taper Angle per Side
3.0 Degrees

Description

Tapered End Mill Ball End, 3.0 Degrees Taper Angle per Side, 1.091 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.