This item is Discontinued.

Conical Tool Tapered End Mill Ball End, HSS, 1in, 4 FL C-1624-BE

Tapered End Mill Ball End, HSS, 1in, 4 FL (Discontinued)

  • Mfr # C-1624-BE
  • Zoro # G0135978
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-1624-BE
Zoro #
G0135978
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
6 in
Overall Length
8 1/2 in
Shank Dia.
1 1/4 in
Corner Radius
0.500 in
Dimension Type
Fractional Inch
Tip Diameter
1.000"
Large End Dia.
1.629 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
4
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Material
High Speed Steel
Shank Type
Single Weldon
Item
Tapered End Mill Ball End
Included Angle
6 Degrees
Taper Angle per Side
3.0 Degrees

Description

Tapered End Mill Ball End, 3.0 Degrees Taper Angle per Side, 1.629 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.