This item is Discontinued.

Conical Tool Tapered End Mill, CBD, 0.063in, 3in L, 3 FL K-003C

Tapered End Mill, CBD, 0.063in, 3in L, 3 FL (Discontinued)

  • Mfr # K-003C
  • Zoro # G0147360
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-003C
Zoro #
G0147360
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
3 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Tip Diameter
0.063"
Large End Dia.
0.354 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
11.0 Degrees
Number of Flutes
3
Shank Type
Plain
Item
Tapered End Mill
Cutting Direction
Right Hand
Included Angle
22 Degrees
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Spiral Direction
Right Hand
End Mill Material
Carbide
Taper Angle per Side
11.0 Degrees

Description

Tapered End Mill, 11.0 Degrees Taper Angle per Side, 0.354 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.