This item is Discontinued.

Conical Tool Tapered End Mill, CBD, 0.094in, 2-1/2inL, RH D-103C

Tapered End Mill, CBD, 0.094in, 2-1/2inL, RH (Discontinued)

  • Mfr # D-103C
  • Zoro # G0148867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-103C
Zoro #
G0148867
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Tip Diameter
0.094"
Large End Dia.
0.199 in
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
4.0 Degrees
Number of Flutes
3
Item
Tapered End Mill
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Included Angle
8 Degrees
Shank Type
Plain
Taper Angle per Side
4.0 Degrees

Description

Tapered End Mill, 4.0 Degrees Taper Angle per Side, 0.199 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.