This item is Discontinued.

Conical Tool Tapered End Mill, CBD, 0.125in, 2-1/2inL, RH A-203C

Tapered End Mill, CBD, 0.125in, 2-1/2inL, RH (Discontinued)

  • Mfr # A-203C
  • Zoro # G0150626
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-203C
Zoro #
G0150626
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Large End Dia.
0.151 in
Tip Diameter
0.125"
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.0 Degrees
Number of Flutes
3
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Item
Tapered End Mill
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Plain
Included Angle
2 Degrees
End Mill Material
Carbide
Taper Angle per Side
1.0 Degrees

Description

Tapered End Mill, 1.0 Degrees Taper Angle per Side, 0.151 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.