This item is Discontinued.

Conical Tool Tapered End Mill, CBD, 0.156in, 3-1/2inL, RH C-257C

Tapered End Mill, CBD, 0.156in, 3-1/2inL, RH (Discontinued)

  • Mfr # C-257C
  • Zoro # G0149226
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-257C
Zoro #
G0149226
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 3/4 in
Overall Length
3 1/2 in
Shank Dia.
3/8 in
Large End Dia.
0.340 in
Tip Diameter
0.156"
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Plain
Included Angle
6 Degrees
Helix Angle
30 Degrees
End Mill Material
Carbide
Item
Tapered End Mill
Spiral Direction
Right Hand
Taper Angle per Side
3.0 Degrees

Description

Tapered End Mill, 3.0 Degrees Taper Angle per Side, 0.340 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.