This item is Discontinued.

Conical Tool Tapered End Mill, CBD, 0.188in, 7in L, 3 FL C-320C

Tapered End Mill, CBD, 0.188in, 7in L, 3 FL (Discontinued)

  • Mfr # C-320C
  • Zoro # G0149129
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-320C
Zoro #
G0149129
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5"
Overall Length
7"
Shank Dia.
3/4"
Dimension Type
Fractional Inch
Large End Dia.
0.712"
Tip Diameter
0.188"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
End Mill Material
Carbide
Shank Type
Plain
Spiral Direction
Right Hand
Item
Tapered End Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Included Angle
6 Degrees
Finish
Bright (Uncoated)
Taper Angle per Side
3.0 Degrees

Description

Tapered End Mill, 3.0 Degrees Taper Angle per Side, 0.712 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.