This item is Discontinued.

Conical Tool Tapered End Mill, CBD, 0.375in, 4in L, 3 FL C-609C

Tapered End Mill, CBD, 0.375in, 4in L, 3 FL (Discontinued)

  • Mfr # C-609C
  • Zoro # G0148998
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-609C
Zoro #
G0148998
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 in
Shank Dia.
5/8 in
Tip Diameter
0.375"
Large End Dia.
0.611 in
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Material
Carbide
Included Angle
6 Degrees
Shank Type
Plain
Item
Tapered End Mill
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Taper Angle per Side
3.0 Degrees

Description

Tapered End Mill, 3.0 Degrees Taper Angle per Side, 0.611 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.