This item is Discontinued.

Conical Tool Tapered End Mill, CBD, 0.625in, 7in L, 3 FL B-1017C

Tapered End Mill, CBD, 0.625in, 7in L, 3 FL (Discontinued)

  • Mfr # B-1017C
  • Zoro # G0149521
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-1017C
Zoro #
G0149521
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 1/4 in
Overall Length
7 in
Shank Dia.
1 in
Large End Dia.
0.922 in
Dimension Type
Fractional Inch
Tip Diameter
0.625"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
Item
Tapered End Mill
Finish
Bright (Uncoated)
Included Angle
4 Degrees
Shank Type
Plain
Spiral Direction
Right Hand
Taper Angle per Side
2.0 Degrees

Description

Tapered End Mill, 2.0 Degrees Taper Angle per Side, 0.922 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.