This item is Discontinued.

Conical Tool Tapered End Mill, HSS, 0.031in, 2-7/8inL, RH K-0003

Tapered End Mill, HSS, 0.031in, 2-7/8inL, RH (Discontinued)

  • Mfr # K-0003
  • Zoro # G0138717
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K-0003
Zoro #
G0138717
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2 7/8 in
Shank Dia.
3/8 in
Tip Diameter
0.031"
Large End Dia.
0.323 in
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
11.0 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
Included Angle
22 Degrees
Shank Type
Single Weldon
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Item
Tapered End Mill
Taper Angle per Side
11.0 Degrees

Description

Tapered End Mill, 11.0 Degrees Taper Angle per Side, 0.323 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.