This item is Discontinued.

Conical Tool Tapered End Mill, HSS, 0.094in, 2-5/8inL, RH B-102

Tapered End Mill, HSS, 0.094in, 2-5/8inL, RH (Discontinued)

  • Mfr # B-102
  • Zoro # G0141307
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-102
Zoro #
G0141307
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 5/8 in
Shank Dia.
3/8 in
Tip Diameter
0.094"
Large End Dia.
0.129 in
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
2.0 Degrees
Number of Flutes
3
Finish
Bright (Uncoated)
Shank Type
Single Weldon
Item
Tapered End Mill
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Included Angle
4 Degrees
End Mill Material
High Speed Steel
Taper Angle per Side
2.0 Degrees

Description

Tapered End Mill, 2.0 Degrees Taper Angle per Side, 0.129 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.