This item is Discontinued.

Conical Tool Tapered End Mill, HSS, 0.25in, 3-1/4in L, RH AAX-405

Tapered End Mill, HSS, 0.25in, 3-1/4in L, RH (Discontinued)

  • Mfr # AAX-405
  • Zoro # G0141508
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AAX-405
Zoro #
G0141508
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/4 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Large End Dia.
0.315 in
Tip Diameter
0.250"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
Item
Tapered End Mill
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Shank Type
Single Weldon
Finish
Bright (Uncoated)
Included Angle
3 Degrees
Spiral Direction
Right Hand
Taper Angle per Side
1.5 Degrees

Description

Tapered End Mill, 1.5 Degrees Taper Angle per Side, 0.315 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.