This item is Discontinued.

Conical Tool Tapered End Mill, HSS, 0.25in, 4-1/2in L, RH D-409

Tapered End Mill, HSS, 0.25in, 4-1/2in L, RH (Discontinued)

  • Mfr # D-409
  • Zoro # G0140239
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D-409
Zoro #
G0140239
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 1/2 in
Shank Dia.
5/8 in
Tip Diameter
0.250"
Dimension Type
Fractional Inch
Large End Dia.
0.565 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
4.0 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Item
Tapered End Mill
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Included Angle
8 Degrees
Shank Type
Single Weldon
Finish
Bright (Uncoated)
Taper Angle per Side
4.0 Degrees

Description

Tapered End Mill, 4.0 Degrees Taper Angle per Side, 0.565 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.