Circuit Breaker, Definite Purpose Contactor Series, 75A, 3 Pole, 240V AC

  • Mfr # BEBDP3P75A240V

  • Zoro # G6247773


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Series
Definite Purpose Contactor
Amps
75A
Number of Poles
3
AC Voltage Rating
240V AC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEBDP3P75A240V
Zoro #
G6247773
UPC #
699252494417
Country of Origin
United States

Dimensions

Width
3.72 in
Depth
4.03 in
Height
5.03 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG

Details

Item
Circuit Breaker
Series
Definite Purpose Contactor
Amps
75A
Number of Poles
3
AC Voltage Rating
240V AC
Phase
3
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Instantaneous Trip
No
For Use With
motors, machinery, and other high current equipment in a single direction
Circuit Breaker Type
Definate Purpose Contactor
Standards
UL listed

Description

Three Pole 75A 240V Coil 600V Max DP Con

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.