Circuit Breaker, Definite Purpose Contactor Series, 20A, 4 Pole, 120V AC

  • Mfr # BEBDP4P20A120V

  • Zoro # G6247764


product price: $41.79
/ea

Key Features

Series
Definite Purpose Contactor
Amps
20A
Number of Poles
4
AC Voltage Rating
120V AC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEBDP4P20A120V
Zoro #
G6247764
UPC #
699252494523
Country of Origin
United States

Dimensions

Width
2.76 in
Depth
3.03 in
Height
3.27 in
Min. Wire Size
16 AWG
Max. Wire Size
8 AWG

Details

Item
Circuit Breaker
Series
Definite Purpose Contactor
Amps
20A
Number of Poles
4
AC Voltage Rating
120V AC
Phase
3
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Instantaneous Trip
No
Standards
UL listed
Circuit Breaker Type
Definate Purpose Contactor
For Use With
motors, machinery, and other high current equipment in a single direction

Description

Four Pole 20A 120V Coil 600V Max DP Cont

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.