Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, Definite Purpose Contactor Series, 30A, 2 Pole, 24V AC

  • Mfr # BEBDP2P30A24V

  • Zoro # G6247685


product price: $18.85
/ea

Key Features

Series
Definite Purpose Contactor
Amps
30A
Number of Poles
2
AC Voltage Rating
24V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEBDP2P30A24V
Zoro #
G6247685
UPC #
699252493915
Country of Origin
United States

Dimensions

Width
2.07 in
Depth
2.54 in
Height
3.26 in
Min. Wire Size
16 AWG
Max. Wire Size
8 AWG

Details

Item
Circuit Breaker
Series
Definite Purpose Contactor
Amps
30A
Number of Poles
2
AC Voltage Rating
24V AC
Phase
1
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Circuit Breaker Type
Definate Purpose Contactor
For Use With
motors, machinery, and other high current equipment in a single direction
Instantaneous Trip
No
Standards
UL listed

Description

Two Pole 30A 24V Coil 600V Max DP Contac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.