
Circuit Breaker, QP Series, 20A, 1 Pole, 120V AC, 10kA
Mfr # VPKQ120
Zoro # G605641667
product price:Â $22.75
/ea
Sold in multiples of 2 for $45.50
Key Features
Series
QP
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPKQ120
Zoro #
G605641667
UPC #
94925014013
Country of Origin
Mexico
Dimensions
Width
1 in
Depth
2.56 in
Height
2.88 in
Details
Item
Circuit Breaker
Series
QP
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Description
Siemens vpkq120 circuit breaker type qp 1-pole 20a clamshell packaged siemens circuit breaker type qp by siemens energy and automation. For use in siemens load centers that accept type qp circuit breakers. Ul listed. 10,000 aic. 1-pole, 20a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.