
Circuit Breaker, QP Series, 20A, 2 Pole, 120/240V AC, 10kA
Mfr # ITEQ220
Zoro # G605641803
product price:Â $45.29
/eaKey Features
Series
QP
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ITEQ220
Zoro #
G605641803
UPC #
783643148369
Country of Origin
Mexico
Dimensions
Width
2 in
Depth
2.56 in
Height
2.88 in
Size
2"
Details
Item
Circuit Breaker
Series
QP
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Special Features
Type QP, Plug In
Description
Siemens iteq220 circuit breaker type qp 2-pole 20a siemens circuit breaker type qp by siemens energy and automation. For use in siemens load centers that accept type qp circuit breakers. Ul listed. 10,000 aic. 2-pole, 20a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.