
Circuit Breaker, QP Series, 30A, 1 Pole, 120V AC, 10kA
Mfr # VPKICBQ130
Zoro # G307904534
product price:Â $17.45
/ea
Sold in multiples of 2 for $34.90
Key Features
Series
QP
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPKICBQ130
Zoro #
G307904534
UPC #
94925007022
Country of Origin
United States
Dimensions
Width
1 in
Depth
2.56 in
Height
2.88 in
Details
Item
Circuit Breaker
Series
QP
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Interchangeable
DC Voltage Rating
Not Rated
Description
30A, Single Pole Interchangeable Circuit Breaker, 1 Per Pole, Clam Shell
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.