
Circuit Breaker, QP Series, 50A, 1 Pole, 120V AC, 10kA
Mfr # ITEQ150
Zoro # G505641835
product price:Â $16.99
/ea
Sold in multiples of 3 for $50.97
Key Features
Series
QP
Amps
50A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ITEQ150
Zoro #
G505641835
UPC #
783643148239
Country of Origin
Mexico
Dimensions
Width
1 in
Depth
2.56 in
Height
2.88 in
Size
1"
Details
Item
Circuit Breaker
Series
QP
Amps
50A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Special Features
Type QP, Plug In
Description
Siemens iteq150 circuit breaker type qp 1-pole 50a siemens circuit breaker type qp by siemens energy and automation. For use in siemens load centers that accept type qp circuit breakers. Ul listed. 10,000 aic. 1-pole, 50a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.