This item is Discontinued.

Connecticut Electric Circuit Breaker, QT Series, 50A, 2 Pole, 120V AC, 10kA VPKICBQ250

Circuit Breaker, QT Series, 50A, 2 Pole, 120V AC, 10kA (Discontinued)

  • Mfr # VPKICBQ250
  • Zoro # G105641631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPKICBQ250
Zoro #
G105641631
UPC #
94925007060
Country of Origin
Mexico

Dimensions

Width
1 in
Depth
2.5 in
Height
3.06 in

Details

Item
Circuit Breaker
Series
QT
Amps
50A
Number of Poles
2
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Interchangeable
DC Voltage Rating
Not Rated

Description

Siemens vpkicbq250 interchangeable 2" circuit breaker 2-pole 50a clamshell packaged interchangeable circuit breaker. Mechanically compatable with loadcenters from american swich, arrow-hart, bryant, challenger, cutler-hammer, electricenter, frank adams, gte sylvania, general switch, general electric, gould, montgomery ward, siemens. Murray, thomas & betts, westinghouse. 10,000 aic. 2-pole, 50a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.