Circuit Breaker, UBIA Type A Series, 30A, 1 Pole, 120V AC, 10kA

  • Mfr # VPKWA30

  • Zoro # G105641808


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Series
UBIA Type A
AC Voltage Rating
120V AC
Circuit Breaker Type
Type A
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPKWA30
Zoro #
G105641808
UPC #
94925008029
Country of Origin
China

Dimensions

Width
1 in
Depth
2.73 in
Height
3.76 in

Details

Item
Circuit Breaker
Series
UBIA Type A
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Type A
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

Wadsworth vpkwa30 circuit breaker type a 1-pole 30a clamshell packaged wadsworth circuit breaker type a by connecticut electric. For use in wadsworth load centers that accept type a (1" wide) breakers. Etl listed. 10,000 aic. 1-pole, 30a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products